Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Freezer, White, 1.2 cu ft Cap.

  • Mfr # BUFK12W

  • Zoro # G114235630


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Weight
12.1 lb
Freezer Capacity
1.2 cu ft
Refrigerant Type
R-600a
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUFK12W
Zoro #
G114235630
UPC #
819813014490
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
19 3/4 in
Overall Width
19 3/4 in
Overall Depth
19 1/4 in

Details

Standards
UL
Weight
12.1 lb
Item
Upright Freezer
Freezer Capacity
1.2 cu ft
Refrigerant Type
R-600a
Energy Star Compliant
Yes
Door Hinge
Recessed Door
Defrost
Manual
Product Type
Upright
Includes
Wire Shelf
Control Type
Mechanical
Color
White
Number of Doors
1
Voltage
120V AC

Description

Upright Freezer, Product Type Upright, Freezer Capacity 1.2 cu ft, Color White, Overall Height 19 3/4 in, Overall Width 19 3/4 in, Overall Depth 19 1/4 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant Yes, Defrost Manual, Voltage 120V AC, Door Hinge Recessed Door, Includes Wire Shelf, Manufacturer Warranty Length 1 yr, Refrigerant Type R-600a, Standards UL, Weight 12.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.