Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voice-Enabled Smart Under Cabinet Lighting Kit, 1-Bar Adjustable White Light, 24 in

  • Mfr # LEDUC24-1CCT-ACK

  • Zoro # G204860766


product price: $111.33
/ea
Free Shipping & Returns

Key Features

Width
4.41
Finish
Unfinished
Color
Silver
Material
Aluminum
Height
27.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC24-1CCT-ACK
Zoro #
G204860766
UPC #
842048034384
Country of Origin
China

Dimensions

Width
4.41
Height
27.48

Details

Finish
Unfinished
Color
Silver
Material
Aluminum

Description

Light up your kitchen with the simple tap of an app or voice command. Create a lighting and ambient experience unlike any other with our under cabinet lighting that’s compatible with Alexa devices; making it a Certified for Humans device with no third-party app required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.