Zoro Homepage

Window Air Conditioner, 115, 17.91 in W.

  • Mfr # BD05MWT6

  • Zoro # G709756717


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
17.91 in
Height
14.86 in
Includes
1*product, 1*manual
Depth
15.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD05MWT6
Zoro #
G709756717
UPC #
819813019235
Country of Origin
China

Dimensions

Width
17.91 in
Height
14.86 in
Depth
15.35 in

Details

Item
Window Air Conditioner
Voltage
115
Includes
1*product, 1*manual
Weight
40.48
Color
White

Description

This BLACK+DECKER 5000 BTU window air conditioner is a must-have for instant cooling relief when you need it in any room in your home. Bedrooms, living rooms, home offices and ideal for apartments, this small window air conditioner is a perfect addition when the warm weather months roll in. With a high-quality compressor offering 5,000 chilling BTUs, you can circulate air with the fan only function or cool a room up to 150 square feet. This window unit uses R32 refrigerant which has zero impact on the ozone layer, so you can stay comfortable indoors without harming the planet. In fact, this 5k BTU window air conditioner improves energy efficiency by up to 10% compared with R-410A. Because R32 is more efficient than R-410A, less refrigerant is needed, increasing the life of the air conditioner and the planet, 11 CEER, 3.25 EER 450 Watts, 8.03 amps, 337.5 kWh. 115v, 60Hz 4.5A. 3-prong LCD 5-15P plug type. Components: Window AC, All Necessary Installation Pieces. CSA safety certified. Product consists of 13% steel, 6% aluminum, 44% ceramic, 3% plastic, 11% glass, 1% copper, 2% nickel. Superior ISTA-6A packaging to ensure safe delivery.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.