Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 115, 23.62 in W.

  • Mfr # BD145WT6

  • Zoro # G809756693


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
23.62 in
Height
17.32 in
Includes
1*product, 1*manual
Depth
22.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD145WT6
Zoro #
G809756693
UPC #
819813019716
Country of Origin
China

Dimensions

Width
23.62 in
Height
17.32 in
Depth
22.4 in

Details

Item
Window Air Conditioner
Voltage
115
Includes
1*product, 1*manual
Color
white
Weight
79.73

Description

This BLACK+DECKER 14500 BTU window air conditioner is a must-have for instant cooling relief when you need it in any room in your home. Bedrooms, living rooms, home offices and ideal for apartments, this small window air conditioner is a perfect addition when the warm weather months roll in. With a high-quality compressor offering 14,500 chilling BTUs, you can circulate air with the fan only function or cool a room up to 700 square feet. This window unit uses R32 refrigerant which has zero impact on the ozone layer, so you can stay comfortable indoors without harming the planet. In fact, this 14.5 k BTU window air conditioner improves energy efficiency by up to 10% compared with R-410A. Because R32 is more efficient than R-410A, less refrigerant is needed, increasing the life of the air conditioner and the planet, Enjoy the electronic digital display and a handy remote control, so you dont have to get up from the couch in humid, sweltering weather. 11.2 CEER, 3.52 EER 1000 Watts, 8.03 amps, 626.25 kWh.115v, 60Hz 4.5A. 3-prong LCD 5-15P plug type. Window installation is quick, efficient and seamless. Features low, medium, and high fan-only function well as dehumidifier. Components: Window AC, Remote Control, All Necessary Installation Pieces. CSA safety certified. Product consists of 28% copper, 26.6% steel, 8% aluminum, 6.6% plastic, 13.2% galvanized metal, 2% HIPS, 2.01% ABS, 2% EPS foam, 5424% paper, 3.59% polyethylene foam, 3.76% other material. ISTA-6A packaging included.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.