Zoro Homepage

Workbench, 29 in OAW, 30 in OAH, 2134 in OAD, 550 lb Capacity

  • Mfr # WM425

  • Zoro # G207386614


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Height
32.83 in
Width
7.77 in
Length
27.33 in
Surface Material (Top Material)
Wood/metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM425
Zoro #
G207386614
UPC #
28873494252
Country of Origin
China

Dimensions

Height
32.83 in
Width
7.77 in
Length
27.33 in

Details

Surface Material (Top Material)
Wood/metal

Description

With the power to hold up to 550 lb, the Workmate portable woodworking bench and vise can stand up to tough tasks Features the OneHanded Clamp system and adjustable swivel pegs for clamping awkward shapes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.