Zoro Homepage

Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 6 9 In. Bars

  • Mfr # LEDUC9-6CCT-ACK

  • Zoro # G709220362


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Material
Aluminum
Width
4.921 in
Color
Silver
Height
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC9-6CCT-ACK
Zoro #
G709220362
UPC #
842048034360
Country of Origin
China

Dimensions

Width
4.921 in
Height
11.02 in

Details

Voltage
24V
Material
Aluminum
Color
Silver

Description

Light up your kitchen with the simple tap of an app or voice command. Create a lighting and ambient experience unlike any other with our under cabinet lighting that's compatible with Alexa devices; making it a Certified for Humans device with no third-party app required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.