Zoro Homepage

Wrench

  • Mfr # 445871-00

  • Zoro # G2869137


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Fits Brand
Black & Decker
Overall Length
6 1/2 in
Product Type
Wrench
Overall Width
1 7/20 in
Overall Height
11/20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445871-00
Zoro #
G2869137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
1 7/20 in
Overall Height
11/20 in

Details

Item
WRENCH
Fits Brand
Black & Decker
Product Type
Wrench

Description

Wrench, Product Type Wrench, Diameter Not Applicable, Overall Length 6 1/2 in, Overall Height 11/20 in, Overall Width 1 7/20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.