Zoro Homepage

Wrench

  • Mfr # N079326

  • Zoro # G2532017


product price: $6.25
/ea
Sold in multiples of 3 for $18.75

Key Features

For Use With Mfr. Model Number
D28065-QS TYPE 1, D28065-QS TYPE 3, D28112 TYPE 2, D28142-QS TYPE 2, D28402 TYPE 2, D28402K TYPE 2, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Fits Brand
Black & Decker
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
D28065-QS TYPE 1, D28065-QS TYPE 3, D28112 TYPE 2, D28142-QS TYPE 2, D28402 TYPE 2, D28402K TYPE 2, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N079326
Zoro #
G2532017
UPC #
-
Country of Origin
China

Details

Item
Pin Wrench
For Use With Mfr. Model Number
D28065-QS TYPE 1, D28065-QS TYPE 3, D28112 TYPE 2, D28142-QS TYPE 2, D28402 TYPE 2, D28402K TYPE 2, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Fits Brand
Black & Decker
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
D28065-QS TYPE 1, D28065-QS TYPE 3, D28112 TYPE 2, D28142-QS TYPE 2, D28402 TYPE 2, D28402K TYPE 2, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1

Description

Pin Wrench, For Use With Angle Grinders, Compatible with Manufacturer Part Number D28065-QS TYPE 1, D28065-QS TYPE 3, D28112 TYPE 2, D28142-QS TYPE 2, D28402 TYPE 2, D28402K TYPE 2, D28402N TYPE 2, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1, Compatible Grainger Part Number 1AUZ7, 32ZU33, 32ZU34, 38A912, 38A914, 38A916, 5TB84, 5TB85, 5TB86, Application Replacement Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.