10'x10'x1' L-Bracket Economy Spill Berm, Black

  • Mfr # BD-1010-WB-L

  • Zoro # G316222360


product price: $389.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Spill Capacity
748 gal
Color
Black
Includes
Wire Brackets
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-1010-WB-L
Zoro #
G316222360
UPC #
705340015225
Country of Origin
United States

Dimensions

Width
120 in
Length
12 in
Height
120 in

Details

Item
Spill Containment Berm
Spill Capacity
748 gal
Color
Black
Includes
Wire Brackets
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Material
EnDuraLine

Description

In a word, or four - simple, rugged, quick, inexpensive. The Black Diamond L-Bracket Spill Containment Berm is engineered to be rugged, yet features a quick, simple setup and was designed with budget in mind. First-class chemical, rip, tear, and puncture resistance. Easy, fast setup - economical price. Compact storage and transport. Tested welds ensure maximum performance, every time. Ground Pad and TracMat available sold separately to prolong the life of the berm.


  • First-class chemical, rip, tear, and puncture resistance
  • Easy, fast setup- economical price
  • Compact storage and transport
  • Tested welds ensure maximum performance, every time
  • Ground Pad and TracMat available to prolong the life of the berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.