
12'x20'x1' L-Bracket Economy Spill Berm, Black
Mfr # BD-1220-AL-L
Zoro # G715954275
product price: $710.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Width
240 in
Length
12 in
Height
144 in
Material
EnDuraLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-1220-AL-L
Zoro #
G715954275
UPC #
705340013061
Country of Origin
United States
Dimensions
Width
240 in
Length
12 in
Height
144 in
Details
Item
Spill Containment Berm
Color
Black
Material
EnDuraLine
Includes
Aluminum L-Brackets
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Capacity, gal.
1795 gal
Description
This Aluminum L-Bracket berm has highly chemically resistant fabric and removable aluminum stays, creates a cost-effective alternative to comparable spill containment berms. Easy set-up and take-down. 12 aluminum brackets. Sidewalls allow for equipment and vehicles to be driven over - must remove aluminum brackets to drive over the berm. Compact storage and transport. Ground Pad and TracMat available sold separately to prolong the life of the berm.
- Easy set-up and take-down
- 12" aluminum brackets
- Sidewalls allow for equipment and vehicles to be driven over – must remove aluminum brackets to drive over the berm
- Compact storage and transport
- Ground Pad and TracMat available to prolong the life of the berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.