
12'x26'x1' L-Bracket Economy Spill Berm, Black
Mfr # BD-1226-WB-L
Zoro # G415954292
product price: $682.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black
Width
312 in
Length
12 in
Height
144 in
Material
EnDuraLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-1226-WB-L
Zoro #
G415954292
UPC #
705340015300
Country of Origin
United States
Dimensions
Width
312 in
Length
12 in
Height
144 in
Details
Item
Spill Containment Berm
Color
Black
Material
EnDuraLine
Includes
Wire Brackets
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Capacity, gal.
2334 gal
Description
In a word, or four - simple, rugged, quick, inexpensive. The Black Diamond L-Bracket Spill Containment Berm is engineered to be rugged, yet features a quick, simple setup and was designed with budget in mind. First-class chemical, rip, tear, and puncture resistance. Easy, fast setup - economical price. Compact storage and transport. Tested welds ensure maximum performance, every time. Ground Pad and TracMat available sold separately to prolong the life of the berm.
- First-class chemical, rip, tear, and puncture resistance
- Easy, fast setup- economical price
- Compact storage and transport
- Tested welds ensure maximum performance, every time
- Ground Pad and TracMat available to prolong the life of the berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.