This item is Discontinued.

Black Diamond Eco Solutions Drum Flexpal, 48"L x 46"W x 2"H 4414-BD

This item is Discontinued.

Black Diamond Eco Solutions

Drum Flexpal, 48"L x 46"W x 2"H (Discontinued)

Mfr # 4414-BD
Zoro # G9371266
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4414-BD
Zoro #
G9371266
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
46 in
Height
2 in
Usable Length
48 in
Usable Width
48 in
Dimensions
48 in L x 46 in W x 2 in H

Details

Item
Spill Deck
Material
Polyethylene
Spill Capacity
8 gal
Color
Black
Standards
EPA, SPCC and NPDES
Covered/Uncovered
Uncovered
Drain Included
No
Spill Containment Opening Type
No Cover
Modular / Nonmodular
Nonmodular
Number of Drums
4
Opening Type
No Doors
Modular
No
Grate Connection Compatible Mfr. Model Number
7006-BK
For Number of 55 gal. Drums
4
Grate Color
Black
Supports NPDES Compliance
Yes
Pallet Material
Polyethylene
Supports SPCC Compliance
Yes
Forklift Pockets
No Pockets
Product Weight
36 lb
Side Wall Type
Flexible
Includes Overflow Bladder
No
Pallet Color
Black
Low Profile
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Supports EPA Compliance
36 CFR 264.175
Inline
No
Recycled Content (%)
No Recycled Content
Fluorinated
No
Modular Type
Nonmodular
Product Type
Spill Deck
Manufacturer Warranty
1 yr
Grate Material
Polyethylene
Sump Connection Capability
No
Includes Drain
No
For Use With Standard Fork
No

Description

Spill Deck, Flexible Spill Containment Pallet, Uncovered, Number of Drums 4, Spill Capacity 8 gal, Length 48 in, Width 46 in, Height 2 in, Drain Included No, No, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.