Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Bracket Berm, Black, 50 ft. L

  • Mfr # BD-1050-AL-L

  • Zoro # G4756147


product price: $1,447.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Polyethylene
Length
50 ft
Width
120 in
Color
Black
Includes
L Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-1050-AL-L
Zoro #
G4756147
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Width
120 in
Height
12 in
Length (Straight Wireway)
50 ft
Dimensions
10 ft W x 50 ft L
Bottom Inside Dimensions
10 ft W x 50 ft L
Bottom Inside Widths
10 ft
Bottom Inside Lengths
50 ft
Material Thickness
40 mil

Details

Item
L-Bracket Berm
Material
Polyethylene
Color
Black
Includes
L Bracket
Standards
EPA 40 CFR 264.175, SPCC, UFC, NPDES
Shape
Rectangle
Spill Capacity, gal.
3,740 gal
Supports EPA Compliance
40 CFR 264.175
Supports SPCC Compliance
Yes
Sidewall Type
L Bracket
Indoor/Outdoor Use
Indoor, Outdoor
Product Type
Containment Berm
Manufacturer Warranty
1 yr
Includes Wellhead Hood
No
Sidewall Support Material
Aluminum
Series
BD-1000
Supports NPDES Compliance
Yes

Description

L-Bracket Berm, Bottom Inside Dimensions 10 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 50 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Series BD-1000, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.