Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Overpack Drum, Polyethylene, 50 gal, Unlined, Black

  • Mfr # 1259-BD

  • Zoro # G4865301


product price: $304.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
50 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1259-BD
Zoro #
G4865301
UPC #
705340007145
Country of Origin
United States

Dimensions

Outside Dia.
24 in
Material Thickness
0.25 mm
Overall Height
46 in
Top Outside Diameter
24 in
Body Thickness
6.35 mm
Bottom Inside Diameter
18 1/2 in

Details

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
50 gal
Lined/Unlined
Unlined
Drum Color
Black
Drum Cover Color
Black
Item
Overpack Drum
Weight
41 lb
Standards
EPA, SPCC and NPDES
Drum Lid Closure
Screw On Lid
Includes
Lid
Drum Lid Color
Black
For Use With
Containment, Spill Kit, Storage
Gasket Material
Neoprene
Casters
Yes
Drum Material
Polyethylene
Drum Closure
Screw-On Lid
For Drum Capacity
50 gal
Drum Type
Overpack
UN Rating Liquids
Not Rated
Body Color
Black
Number of Bung Holes
0
Closing Ring Material
HDPE
Volume Capacity
50 gal
UN Rating Solids
Not Rated
Interior Lining
Unlined/No Interior Coating
For Holding
Disposable Container, Spill Kit
Empty Container Weight
41 lb
Seal Material
Neoprene Rubber
Drum Message Text
None
Cover Material
HDPE
Cover Color
Black
Handle Style
Side Handle
FDA Compliant
Not FDA Compliant

Description

Overpack Drum, Body Color Black, Body Material Gauge Not Applicable, Body Thickness 6.35 mm, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Black, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 46 in, Top Material Gauge Not Applicable, Top Outside Diameter 24 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated, Volume Capacity 50 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.