Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black

  • Mfr # 1195-BD

  • Zoro # G4850540


product price: $199.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195-BD
Zoro #
G4850540
UPC #
705340007121
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Outside Dia.
31 1/2 in
Material Thickness
0.25 mm
Top Outside Diameter
31 1/2 in
Body Thickness
6.35 mm
Bottom Inside Diameter
25 3/4 in

Details

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
Drum Color
Black
Standards
EPA, SPCC and NPDES
Drum Cover Color
Black
Item
Overpack Drum
Drum Lid Closure
Slide On Lid
Includes
Lid
Gasket Material
Neoprene
Drum Lid Color
Black
For Use With
Containment, Spill Kit, Storage
Weight
43 lb
Number of Bung Holes
0
Volume Capacity
95 gal
Drum Material
Polyethylene
Drum Message Text
None
Handle Style
No Handle
UN Rating Liquids
Not Rated
Cover Material
HDPE
Seal Material
Neoprene Rubber
For Holding
Steel Drums
Empty Container Weight
28 lb
Closing Ring Material
HDPE
For Drum Capacity
55 gal
Drum Closure
Slide-On Lid
Drum Type
Overpack
Cover Color
Black
UN Rating Solids
Not Rated
Resistance Properties
Corrosion Resistant
Body Color
Black
Interior Lining
Unlined/No Interior Coating
FDA Compliant
Not FDA Compliant

Description

Overpack Drum, Body Color Black, Body Material Gauge Not Applicable, Body Thickness 6.35 mm, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Black, Cover Material HDPE, Drum Closure Slide-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 41 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 31 1/2 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated, Volume Capacity 95 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.