Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black

  • Mfr # 1299-BD

  • Zoro # G4834693


product price: $334.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1299-BD
Zoro #
G4834693
UPC #
705340007152
Country of Origin
United States

Dimensions

Material Thickness
0.25 mm
Overall Height
47 1/2 in
Outside Dia.
31 in
Body Thickness
6.35 mm
Top Outside Diameter
31 in
Bottom Inside Diameter
25 3/4 in

Details

Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal
Lined/Unlined
Unlined
Drum Color
Black
Drum Cover Color
Black
Gasket Material
Neoprene
Drum Lid Closure
Screw On Lid
Drum Lid Color
Black
Item
Overpack Drum
Weight
56 lb
For Use With
Containment, Spill Kit, Storage
Standards
EPA, SPCC and NPDES
Includes
(2) Wheels
Casters
Yes
Seal Material
Neoprene Rubber
Empty Container Weight
56 lb
Number of Bung Holes
0
Drum Closure
Screw-On Lid
Drum Type
Overpack
Drum Material
Polyethylene
For Drum Capacity
95 gal
UN Rating Solids
Not Rated
Body Color
Black
Cover Color
Black
Volume Capacity
95 gal
Closing Ring Material
HDPE
Handle Style
Side Handle
Cover Material
HDPE
UN Rating Liquids
Not Rated
For Holding
Disposable Container, Spill Kit
Drum Message Text
None
Interior Lining
Unlined/No Interior Coating
FDA Compliant
Not FDA Compliant

Description

Overpack Drum, Body Color Black, Body Material Gauge Not Applicable, Body Thickness 6.35 mm, Bottom Material Gauge Not Applicable, Closing Ring Material HDPE, Cover Color Black, Cover Material HDPE, Drum Closure Screw-On Lid, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 47 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 31 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated, Volume Capacity 95 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.