Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black Diamond Eco Solutions Rain Barrel, Granite, 44" H 25110-RB-GT

Rain Barrel, Granite, 44" H (Discontinued)

  • Mfr # 25110-RB-GT
  • Zoro # G4791278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25110-RB-GT
Zoro #
G4791278
UPC #
-
Country of Origin
United States

Dimensions

Length
31"
Height
44"
Diameter
31"
Width
31"

Details

Item
Rain Barrel
Capacity
110 gal.
Color
Granite
Material
Polyethylene
Includes
Filter Membrane
Features
Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout

Description

Rain Barrel, Capacity 110 gal., Color Granite, Material Polyethylene, Height 44 In., Length 31 In., Width 31 In., Diameter 31 In., Includes Filter Membrane, Features Connects Straight to A Garden Hose, Childproof Construction, Easy Connection to Downspout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.