Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 66 gal Spill Capacity, 4 Drums, 2,000 lb Load Capacity, PVC

  • Mfr # 4064-BD-D

  • Zoro # G4877369


product price: $1,652.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Color
Black
Number of Drums
4
Width
58 in
Spill Capacity
66 gal
Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4064-BD-D
Zoro #
G4877369
UPC #
-
Country of Origin
United States

Dimensions

Width
58 in
Length
65 in
Height
69 in
Dimensions
65 in L x 58 in W x 69 in H
Usable Width
49 in
Usable Length
54 in
Max Fork Height
2 3/4 in
Max Fork Width
7 1/2 in

Details

Item
Spill Pallet
Color
Black
Number of Drums
4
Spill Capacity
66 gal
For Number of 55 gal. Drums
4
Load Capacity
2,000 lb
Material
PVC
Includes
Drain, Removable Grating
Standards
UFC
Spill Capacity, gal.
66 gal
Spill Containment Load Capactiy
1000 lb.
Covered/Uncovered
Covered
Spill Containment Opening Type
Rolltop
Modular
Yes
Opening Type
Rolltop
Low Profile
No
Manufacturer Warranty
1 yr
Inline
No
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Standard Fork
Yes
Recycled Content (%)
No Recycled Content
Supports SPCC Compliance
Yes
Sump Connection Capability
No
Grate Material
Polyethylene
Includes Overflow Bladder
No
Grate Connection Compatible Mfr. Model Number
7006-BK
Product Type
Spill Pallet
For Use With Ramp Connection Mfr. Model Number
5039-BD
Composition
Polyethylene
Fluorinated
No
Modular Type
Nonmodular
Product Weight
235 lb
Pallet Material
Polyethylene
Pallet Color
Black
Supports EPA Compliance
40 CFR 264.175
Includes Drain
Yes
Forklift Pockets
4-Way
Compatible Ramp
5039-BD
Grate Color
Black
Supports NPDES Compliance
Yes
"Spill Capacity
66 gal
Distance Between Fork Pockets
16 in
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 1,000 lb, Length 65 in, Width 58 in, Height 69 in, Drain Included Yes, Yes, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.