Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TracMat, 6inL x 3inW x 1/4inH, (2) Mats

  • Mfr # BD-66-TM

  • Zoro # G9371555


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 in
Height
1/4 in
Material
Textured LLDPE
Includes
(2) Mats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-66-TM
Zoro #
G9371555
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
6 in
Height
1/4 in
Mat Length
6 ft
For Use With Berm Length
6 ft
Mat Dimensions
6 ft x 3 ft
Mat Width
3 ft

Details

Item
Collapsible Spill Berm Traction Mats
Color
Black
Material
Textured LLDPE
Includes
(2) Mats
For Use With
Black Diamond Economy Spill Pad
Indoor/Outdoor Use
Outdoor
Product Type
Collapsible Spill Berm Traction Mats
Components Included
(2) 6 ft x 3 ft Traction Mats
Manufacturer Warranty
1 yr
Number of Traction Mats
2
Product Weight
24 lb

Description

Collapsible Spill Berm Traction Mat, Color Black, Components Included (2) 6 ft x 3 ft Traction Mats, For Use With Berm Length 6 ft, Includes (2) Mats, Indoor/Outdoor Use Outdoor, Manufacturer Warranty 1 yr, Mat Dimensions 6 ft x 3 ft, Mat Length 6 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 24 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.