Shop BLACK DIAMOND ECO SOLUTIONS

Ground Pad, 20 in.L x 12 in.W x 1/4 in.H

  • Mfr # BD-1220-GP

  • Zoro # G9371512


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
6 ft
Height
1/4 in
Dimensions
6 ft x 20 ft
Material
High Density Polyethylene, Non-Woven Geotextile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-1220-GP
Zoro #
G9371512
UPC #
-
Country of Origin
United States

Dimensions

Width
6 ft
Length
20 ft
Height
1/4 in
Dimensions
6 ft x 20 ft
Length (Straight Wireway)
20 in

Details

Item
Ground Pad
Color
Black
Material
High Density Polyethylene, Non-Woven Geotextile
Includes
(2) 6 ft x 20 ft Ground Pads
Standards
EPA, SPCC and NPDES
For Use With
Black Diamond Containment Berms
Product Type
Spill Control Ground Pads
Manufacturer Warranty
17 yr
Indoor/Outdoor Use
Outdoor
For Use With Brand
Black Diamond

Description

BLACK DIAMOND ECO SOLUTIONS BD-1220-GP is a spill control ground pad intended for secondary containment applications involving leaks, drips, and small spills. It is specified for outdoor use with Black Diamond containment berms and is made from high density polyethylene and non-woven geotextile. This model includes two black ground pads measuring 6 ft x 20 ft with a 1/4 in height.

Key Features:

  • Product type: Spill control ground pad for secondary containment applications.
  • Dimensions: 6 ft x 20 ft.
  • Height: 1/4 in.
  • Material: High density polyethylene and non-woven geotextile.
  • Color: Black.
  • Compatibility: For use with Black Diamond containment berms.
  • Includes: 2 ground pads.
  • Use location: Outdoor.
  • Regulatory references: EPA, SPCC and NPDES.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.