Shop BLACK DIAMOND ECO SOLUTIONS

Ground Pad, 30 in.L x 12 in.W x 1/4 in.H

  • Mfr # BD-1230-GP

  • Zoro # G9371521


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
6 ft
Height
1/4 in
Dimensions
6 ft x 30 ft
Material
High Density Polyethylene, Non-Woven Geotextile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-1230-GP
Zoro #
G9371521
UPC #
-
Country of Origin
United States

Dimensions

Width
6 ft
Length
30 ft
Height
1/4 in
Dimensions
6 ft x 30 ft
Length (Straight Wireway)
30 in

Details

Item
Ground Pad
Color
Black
Material
High Density Polyethylene, Non-Woven Geotextile
Includes
(2) 6 ft x 30 ft Ground Pads
Standards
EPA, SPCC and NPDES
For Use With
Black Diamond Containment Berms
Indoor/Outdoor Use
Outdoor
For Use With Brand
Black Diamond
Manufacturer Warranty
18 yr
Product Type
Spill Control Ground Pads

Description

BLACK DIAMOND ECO SOLUTIONS BD-1230-GP is a spill control ground pad for use with Black Diamond containment berms. This low-profile pad is intended for placement on the ground as a secondary spill containment component in liquid transfer, storage, or service areas. It is constructed from high density polyethylene and non-woven geotextile.

Key Features:

  • Item Type: Ground pad used as a secondary spill containment component.
  • Compatibility: For use with Black Diamond containment berms.
  • Dimensions: 6 ft W x 30 ft L x 1/4 in H.
  • Material: High density polyethylene and non-woven geotextile.
  • Color: Black.
  • Use Location: Outdoor use.
  • Includes: (2) 6 ft x 30 ft ground pads.
  • Standards: EPA, SPCC, and NPDES.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.