Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BD-4911-GP
Zoro #
G2203437
UPC #
-
Country of Origin
Unknown
Dimensions
Length
51 in
Width
30 in
Height
1/4 in
Details
Item
Ground Pad
Material
Non-Woven Geotextile
For Use With
Mfr. No. 4911-BD
Color
Black
For Use With Brand
Black Diamond
Description
Ground Pad, Color Black, For Use With Brand Black Diamond, For Use with Series BD, For Use With Mfr. No. 4911-BD, Length 51 in, Material Non-Woven Geotextile, Width 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.