This item is Discontinued.

Black Diamond Ground Pad, 63 in.L, Mfr. No. 4909-BD BD-4909-GP

Ground Pad, 63 in.L, Mfr. No. 4909-BD (Discontinued)

  • Mfr # BD-4909-GP
  • Zoro # G2203516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-4909-GP
Zoro #
G2203516
UPC #
-
Country of Origin
Unknown

Dimensions

Length
63 in
Width
20 in
Height
1/4 in

Details

Item
Ground Pad
Material
Non-Woven Geotextile
For Use With
Mfr. No. 4909-BD
Color
Black
For Use With Brand
Black Diamond

Description

Ground Pad, Color Black, For Use With Brand Black Diamond, For Use with Series BD, For Use With Mfr. No. 4909-BD, Length 63 in, Material Non-Woven Geotextile, Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.