This item is Discontinued.

Black Diamond Eco Solutions L-Bracket Berm, 10 ft. Lx50 ft. Wx1 ft. H BD-1050-AL-L

L-Bracket Berm, 10 ft. Lx50 ft. Wx1 ft. H (Discontinued)

  • Mfr # BD-1050-AL-L
  • Zoro # G7816070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-1050-AL-L
Zoro #
G7816070
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
50'
Length
10'

Details

Item
L-Bracket Berm
Color
Black
Number of Components
43
Portable
Yes
Wheels
No
UV Resistant
Yes
Static Dissipative
No
Lockable
No

Description

Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.