Open Head Overpack Drum, Polyethylene, 95 gal., Unlined, Black (Discontinued)
- Mfr # 1195-BD
- Zoro # G7815571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1195-BD
Zoro #
G7815571
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
41-1/2"
Material Thickness
0.25mm
Outside Dia.
31-1/2"
Details
Drum Item
Overpack Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
95 gal.
Lined/Unlined
Unlined
Drum Color
Black
Drum Cover Color
Black
Drum Lid Closure
Slide On Lid
Includes
Lid
Item
Overpack Drum
For Use With
Spill Kit, Storage, Containment
Drum Lid Color
Black
Standards
EPA, SPCC and NPDES
Weight
43 lb.
Description
Overpack Drum, Drum Head Type Open Head, Overall Height 41 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.