Poly SpillPack Drum, Wheeled, 95 gal. (Discontinued)
- Mfr # 1299-BD
- Zoro # G7815766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1299-BD
Zoro #
G7815766
UPC #
-
Country of Origin
United States
Dimensions
Height
47 1/2 in
Width
31 in
Length
31 in
Details
Item
Poly SpillPack Drum
Color
Black
Container Type
Overpack
Container Capacity
95 gal
Number of Components
2
Lockable
No
Wheels
Yes
Static Dissipative
No
UV Resistant
Yes
Portable
Yes
Description
Container Type Overpack, 95 gal Container Capacity, Lockable No, Static Dissipative No, UV Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.