Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel, 110 gal., 31"Lx32"Wx44"H, Gran 25110-RB-GT

Rain Barrel, 110 gal., 31"Lx32"Wx44"H, Gran (Discontinued)

  • Mfr # 25110-RB-GT
  • Zoro # G7815967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25110-RB-GT
Zoro #
G7815967
UPC #
-
Country of Origin
United States

Dimensions

Width
31"
Diameter
31"
Height
44"
Length
31"

Details

Item
Rain Barrel,110 gal.,31"Lx32"Wx44"H,Gran
Capacity
110 gal.
Color
Granite
Includes
Filter Membrane
Features
-1
Material
Polyethylene

Description

Rain Barrel,110 gal.,31 In.Lx32 In.Wx44 In.H,Gran, Capacity 110 gal., Color Granite, Material Polyethylene, Height 44 In., Length 31 In., Width 31 In., Diameter 31 In., Includes Filter Membrane, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.