Rain Barrel, 55 gal., 31"Lx32"Wx44"H, Gran (Discontinued)
- Mfr # 2555-RB-GT
- Zoro # G7816125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2555-RB-GT
Zoro #
G7816125
UPC #
-
Country of Origin
United States
Dimensions
Height
44"
Length
29"
Width
16"
Details
Item
Rain Barrel,55 gal.,31"Lx32"Wx44"H,Gran
Capacity
55 gal.
Color
Granite
Features
-1
Material
Polyethylene
Includes
Filter Membrane
Description
Rain Barrel,55 gal.,31 In.Lx32 In.Wx44 In.H,Gran, Capacity 55 gal., Color Granite, Material Polyethylene, Height 44 In., Length 29 In., Width 16 In., Includes Filter Membrane, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.