Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel, 55 gal., 31"Lx32"Wx44"H, Green 2555-RB-GN

Rain Barrel, 55 gal., 31"Lx32"Wx44"H, Green (Discontinued)

  • Mfr # 2555-RB-GN
  • Zoro # G7816089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2555-RB-GN
Zoro #
G7816089
UPC #
-
Country of Origin
United States

Dimensions

Height
44"
Width
16"
Length
29"

Details

Item
Rain Barrel,55 gal.,31"Lx32"Wx44"H,Green
Capacity
55 gal.
Color
Green
Material
Polyethylene
Features
-1
Includes
Filter Membrane

Description

Rain Barrel,55 gal.,31 In.Lx32 In.Wx44 In.H,Green, Capacity 55 gal., Color Green, Material Polyethylene, Height 44 In., Length 29 In., Width 16 In., Includes Filter Membrane, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.