This item is Discontinued.

Black Diamond Eco Solutions Rain Barrel Kit, 55 gal., Granite 2555-GT-BDKIT

Rain Barrel Kit, 55 gal., Granite (Discontinued)

  • Mfr # 2555-GT-BDKIT
  • Zoro # G9371801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2555-GT-BDKIT
Zoro #
G9371801
UPC #
-
Country of Origin
United States

Dimensions

Width
16"
Height
52"
Length
29"
Diameter
16"

Details

Item
Rain Barrel Kit
Capacity
55 gal.
Color
Granite
Features
-1
Material
Polyethylene
Includes
Diverter, Filter Membrane, Spigot

Description

Rain Barrel Kit, Capacity 55 gal., Color Granite, Material Polyethylene, Height 52 In., Length 29 In., Width 16 In., Diameter 16 In., Includes Diverter, Filter Membrane, Spigot, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout with Black Diamond Diverter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.