Rain Barrel, w/Direct Inlet Kit, 110 gal. (Discontinued)
- Mfr # 25110-SS-DIKIT
- Zoro # G7816326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25110-SS-DIKIT
Zoro #
G7816326
UPC #
-
Country of Origin
United States
Dimensions
Height
44"
Length
31"
Diameter
31"
Width
31"
Details
Item
Rain Barrel,w/Direct Inlet Kit,110 gal.
Capacity
110 gal.
Color
Sandstone
Includes
Filter Membrane, Spigot
Material
Polyethylene
Features
-1
Description
Rain Barrel,w/Direct Inlet Kit,110 gal., Capacity 110 gal., Color Sandstone, Material Polyethylene, Height 44 In., Length 31 In., Width 31 In., Diameter 31 In., Includes Filter Membrane, Spigot, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.