Removable Foam Log Kit, Mfr. No. 4913-BD (Discontinued)
- Mfr # BD-4913-FKIT
- Zoro # G2203330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD-4913-FKIT
Zoro #
G2203330
UPC #
-
Country of Origin
Unknown
Dimensions
Length
108 in
Width
4 in
Height
4 in
Details
Item
Removable Foam Log Kit
Material
Berm Foam
Includes
(26) Foam Logs
Color
Yellow
For Use With
Mfr. No. 4913-BD
For Use With Mfr. Model Number
4913-BD
Series
BD-4900
Product Type
Removable Foam Log
For Use With Brand
Black Diamond
Description
Removable Foam Log Kit, Color Yellow, For Use With Brand Black Diamond, For Use With Grainger Item Number 35LT78, For Use With Mfr. Model Number 4913-BD, For Use With Mfr. No. 4913-BD, Height 4 in, Length 108 in, Material Berm Foam, Product Type Removable Foam Log, Series BD-4900, Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.