Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Log, Foam Wall Berm, 24L, Yellow

  • Mfr # BD-FW-LOG-24

  • Zoro # G915954228


product price: $50.15
/ea

Key Features

Length
4 in
For Use With
Stinger SpillPal Berms
Height
24 in
Material
Polyethylene Fabric with Recycled Foam
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-FW-LOG-24
Zoro #
G915954228
UPC #
705340015546
Country of Origin
United States

Dimensions

Length
4 in
Height
24 in
Width
4 in

Details

For Use With
Stinger SpillPal Berms
Item
Spill Berm Accessory
Material
Polyethylene Fabric with Recycled Foam
Color
Yellow

Description

Heavy traffic can wear out Stinger Spillpal foam logs over time, but the convenient design of the berm makes them easy to replace. These logs also have a unique two-way air-relief valve to prevent blow-outs when driven over. Easily slides into your berm for quick replacement. Use when the fabric on old logs starts to wear out or the foam reaches it maximum crush factor.


  • Easily slides into your berm for quick replacement
  • Use when the fabric on old logs starts to wear out or the foam reaches it maximum crush factor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.