Sandstone Barrel, w/Diverter Kit, 55 gal. (Discontinued)
- Mfr # 2555-SS-BDKIT
- Zoro # G7816341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2555-SS-BDKIT
Zoro #
G7816341
UPC #
-
Country of Origin
United States
Dimensions
Width
16"
Length
29"
Height
44"
Details
Item
Sandstone Barrel,w/Diverter Kit,55 gal.
Capacity
55 gal.
Color
Sandstone
Includes
Diverter, Filter Membrane, Spigot
Features
-1
Material
Polyethylene
Description
Sandstone Barrel,w/Diverter Kit,55 gal., Capacity 55 gal., Color Sandstone, Material Polyethylene, Height 44 In., Length 29 In., Width 16 In., Includes Diverter, Filter Membrane, Spigot, Features Connects Straight to a Garden Hose, Childproof Construction, Easy Connection to Downspout with Black Diamond Diverter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.