Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BD-4913
Zoro #
G2203367
UPC #
-
Country of Origin
Unknown
Dimensions
Width
40 ft
Height
4 in
Length
63 ft
Bottom Inside Dimensions
40 ft W x 63 ft L
Bottom Inside Lengths
63 ft
Bottom Inside Widths
40 ft
Details
Item
Spill Pad
Material
PVC
Color
Black
Spill Capacity
6,283 gal
Shape
Rectangle
Product Type
Containment Berm
Spill Capacity, gal.
6,283 gal
Recycled Content (%)
No Recycled Content
Description
Spill Pad, Bottom Inside Dimensions 40 ft W x 63 ft L, Bottom Inside Length 63 ft, Bottom Inside Width 40 ft, Color Black, Height 4 in, Length 63 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 6,283 gal, Width 40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.