Shop All Secondary Spill Containment
Black Diamond
Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene
Mfr # 5117-BD
Zoro # G9371765
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 22 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Diamond
- MFR # 5117-BD
- Zoro # G9371765
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 6 in |
Length | 53 1/2 in |
Width | 28 1/2 in |
Usable Length | 48 in |
Dimensions | 53 1/2 in L x 28 1/2 in W x 6 in H |
Usable Width | 24 in |
Description
Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 22 gal, Spill Containment Load Capacity 1,000 lb, Length 53 1/2 in, Width 28 1/2 in, Height 6 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Deck, 17 gal Spill Capacity, 1 Drum, Polyethylene (5141-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- GEC Global Industrial High Profile Connectable Spill Berm, 5'L x 4inW x 4-1/2inH (670613)
- Black Diamond Secondary Spill Containment