This item is Discontinued.

Black Diamond Eco Solutions Spill Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lb., Galvanized steel 9004-BD

Spill Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lb., Galvanized steel (Discontinued)

  • Mfr # 9004-BD
  • Zoro # G2203279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9004-BD
Zoro #
G2203279
UPC #
-
Country of Origin
United States

Dimensions

Width
50 in
Length
54 in
Height
10 in
Dimensions
54 in L x 50 in W x 10 in H
Usable Length
54 in
Usable Width
50 in

Details

Number of Drums
4
Spill Containment Load Capacity
2,400 lb
Color
Black
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Item
Spill Pallet
Material
Galvanized steel
Load Capacity
2,400 lb
Standards
EPA 40 CFR 264.175, SPCC, UFC, NPDES
Modular
No
Opening Type
No Doors
Pallet Finish
Powder Coated
Inline
No
Recycled Content (%)
No Recycled Content
Sump Connection Capability
No
Indoor/Outdoor Use
Indoor, Outdoor
For Number of 55 gal. Drums
4
Includes Drain
No
Modular Type
Nonmodular
Supports NPDES Compliance
Yes
Supports EPA Compliance
40 CFR 264.175
Pallet Material
Steel
Product Weight
270 lb
Composition
Steel
Forklift Pockets
2-Way
Low Profile
No
Pallet Color
Black
For Use With Standard Fork
Yes
Supports SPCC Compliance
Yes
Includes Overflow Bladder
No
Grate Color
Silver
Grate Material
Steel
Fluorinated
No
Manufacturer Warranty
1 yr

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,400 lb, Length 54 in, Width 50 in, Height 10 in, Drain Included No, No, Material Galvanized Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.