This item is Discontinued.

Black Diamond Eco Solutions Spill Pallet, 95 gal Spill Capacity, 5 Drum, 3600 lb., Galvanized steel 9006-BD

Spill Pallet, 95 gal Spill Capacity, 5 Drum, 3600 lb., Galvanized steel (Discontinued)

  • Mfr # 9006-BD
  • Zoro # G2203251
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9006-BD
Zoro #
G2203251
UPC #
-
Country of Origin
United States

Dimensions

Length
75 in
Width
50 in
Height
10 in
Usable Length
75 in
Dimensions
75 in L x 50 in W x 10 in H
Usable Width
50 in

Details

Item
Spill Pallet
Load Capacity
3,600 lb
Number of Drums
5
Spill Capacity
95 gal
Covered/Uncovered
Uncovered
Drain Included
No
Modular / Nonmodular
Nonmodular
Material
Galvanized steel
Spill Containment Load Capacity
3,600 lb
Color
Black
Spill Containment Opening Type
No Cover
Standards
EPA 40 CFR 264.175, SPCC, UFC, NPDES
Modular
No
Opening Type
No Doors
Sump Connection Capability
No
Grate Color
Silver
Includes Overflow Bladder
No
Inline
No
Pallet Color
Black
Includes Drain
No
Supports EPA Compliance
40 CFR 264.175
For Use With Standard Fork
Yes
Product Weight
400 lb
Product Type
Spill Pallet
Composition
Steel
Forklift Pockets
2-Way
Pallet Finish
Powder Coated
Fluorinated
No
Supports SPCC Compliance
Yes
Supports NPDES Compliance
Yes
For Number of 55 gal. Drums
6
Recycled Content (%)
No Recycled Content
Pallet Material
Steel
Grate Material
Steel
Low Profile
No
Indoor/Outdoor Use
Indoor, Outdoor
Modular Type
Nonmodular
Manufacturer Warranty
1 yr

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 5, Spill Capacity 95 gal, Spill Containment Load Capacity 3,600 lb, Length 75 in, Width 50 in, Height 10 in, Drain Included No, No, Material Galvanized Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.