Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD-4907-TM
Zoro #
G2203586
UPC #
-
Country of Origin
Unknown
Dimensions
Length
39 in
Width
3 in
Height
1/4 in
Mat Length
39 ft
Mat Dimensions
39 ft x 3 ft
Mat Width
3 ft
Details
Item
TracMat
Material
Textured LLDPE
Includes
(2) Mats
For Use With
Mfr. No. 4907-BD
Color
Black
Number of Traction Mats
2
Components Included
(2) 39 ft x 3 ft Traction Mats
Product Type
Collapsible Spill Berm Traction Mats
Description
TracMat, Color Black, Components Included (2) 39 ft x 3 ft Traction Mats, Includes (2) Mats, Mat Dimensions 39 ft x 3 ft, Mat Length 39 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.