This item is Discontinued.

Black Diamond Eco Solutions TracMat, 63 in.L, Mfr. No. 4912-BD BD-4912-TM

TracMat, 63 in.L, Mfr. No. 4912-BD (Discontinued)

  • Mfr # BD-4912-TM
  • Zoro # G2203385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD-4912-TM
Zoro #
G2203385
UPC #
-
Country of Origin
Unknown

Dimensions

Length
63 in
Width
3 in
Height
1/4 in
Mat Length
63 ft
Mat Dimensions
63 ft x 3 ft
Mat Width
3 ft

Details

Item
TracMat
Material
Textured LLDPE
Includes
(2) Mats
Color
Black
For Use With
Mfr. No. 4912-BD
Components Included
(2) 63 ft x 3 ft Traction Mats
Number of Traction Mats
2
Product Type
Collapsible Spill Berm Traction Mats

Description

TracMat, Color Black, Components Included (2) 63 ft x 3 ft Traction Mats, Includes (2) Mats, Mat Dimensions 63 ft x 3 ft, Mat Length 63 ft, Mat Width 3 ft, Material Textured LLDPE, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.