Zoro Homepage

Cordless Outdoor Bug Zapper 0.5 acre

  • Mfr # 75031

  • Zoro # G716139046


product price: $76.15
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Bug Killers
Overall Length
8.8 in
Overall Width
13.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75031
Zoro #
G716139046
UPC #
85972100255
Country of Origin
China

Dimensions

Overall Length
8.8 in
Overall Width
13.3 in

Details

For Use With
Electric Bug Killers
Item
Electric Bug Killers

Description

Active Ingredient: , Brand Name: Black Flag, Coverage Area: 0.5, Depth: 9.25, Height: 14, Pest Type: Flying Insects, Product Type: Bug Zapper, Safe for Children: , Safe for Pets: , Sub Brand: Cordless, Wattage: , Width: 9.25, Indoor or Outdoor: Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.