Zoro Homepage

Flea & Tick Killer Liquid 128 oz

  • Mfr # HG-11093

  • Zoro # G716255869


product price: $18.69
/ea

Key Features

Overall Width
12.15 in
For Use With
Rtu Products/Applicators
Overall Height
7.5 in
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-11093
Zoro #
G716255869
UPC #
891549110936
Country of Origin
United States

Dimensions

Overall Width
12.15 in
Overall Height
7.5 in
Overall Length
4.5 in

Details

For Use With
Rtu Products/Applicators
Item
Insecticides/Repellents

Description

Active Ingredient: Lambda-Cyhalothrin, Pyriproxyfen, Odorless: No, Organic: No, Pest Type: Fleas/Ticks, Product Form: Liquid, Product Type: Flea & Tick Killer, Yes, Residual Protection: Yes, Safe for Edibles: No, No, Sub Brand: , Brand Name: Black Flag, C Vendor Internet Sales Policy: Reseller shall not offer for sale or sell Products on or through any website, online marketplace including, but not limited to, Amazon, eBay, and Walmart Marketplace,, mobile application, or other online forum without the p

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.