Zoro Homepage

Insecticide, Repellent, Liquid, 16 oz

  • Mfr # HG-20005

  • Zoro # G004186790


product price: $10.79
/ea

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid
Size
16 oz
Targeted Insects
Ants, Centipedes, Cockroaches, Crickets, Ticks, Fleas, Gnats, House Flies, Lone Star Ticks, Mole Crickets, Mosquitos, Silverfish, Sowbugs, Waterbugs
Active Ingredients
Deltamethrin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-20005
Zoro #
G004186790
UPC #
891549110103
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Item
Insecticide/Repellent
Indoor/Outdoor Usage
Indoor/Outdoor
Form
Liquid
Targeted Insects
Ants, Centipedes, Cockroaches, Crickets, Ticks, Fleas, Gnats, House Flies, Lone Star Ticks, Mole Crickets, Mosquitos, Silverfish, Sowbugs, Waterbugs
Active Ingredients
Deltamethrin
Dilution Ratio
16 oz up to 2 gal
DEET Concentration
DEET-Free
Standards
EPA Registered
Indoor/Outdoor Use
Indoor/Outdoor

Description

Insecticide/Repellent, Targeted Insects Ants, Centipedes, Cockroaches, Crickets, Ticks, Fleas, Gnats, House Flies, Lone Star Ticks, Mole Crickets, Mosquitos, Silverfish, Sowbugs, Waterbugs, Active Ingredients Deltamethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 16 oz, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio 16 oz up to 2 gal, Insect Control Type Kills, Standards EPA Registered

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.