Zoro Homepage

Juicy Burst Fruit Flavored Snack, Mixed Fruit, 32 oz, 40PK

  • Mfr # FER08111

  • Zoro # G815511026


product price: $27.59
/pk 40, $0.69/ea

Key Features

Gluten Free
No
Food Type
Fruit Snacks
Container Type
Pouch
Flavor
Mixed Fruit
Contains Dairy
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FER08111
Zoro #
G815511026
UPC #
-
Country of Origin
United States

Details

Gluten Free
No
Food Type
Fruit Snacks
Container Type
Pouch
Item
Snacks
Flavor
Mixed Fruit
Contains Dairy
Yes
Sugar Free
No
Kosher
No

Description

Provides 100% daily value of Vitamin C. Each bite is packed with real fruit juice. Delicious juicy burst centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.