Zoro Homepage

Organic All Purpose Potting Mix 8 qt

  • Mfr # 1402040.Q08P

  • Zoro # G116251126


product price: $8.59
/ea
Sold in multiples of 8 for $68.72

Key Features

Length
29 in
For Use With
Soils - Small Bag
Width
17 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402040.Q08P
Zoro #
G116251126
UPC #
64277063083
Country of Origin
United States

Dimensions

Length
29 in
Width
17 in
Height
12 in

Details

For Use With
Soils - Small Bag
Item
Bagged Products

Description

Bag Capacity/Dry Volume: 8, Brand Name: Black Gold, Feed Duration: , Ideal for Growing: All Purpose, Organic: Yes, Product Type: Potting Mix, Soil Type: Potting Soil, Sub Brand: , Contains Fertilizer: Yes, Coverage Area: , Primary Usage: Potting, For Hydr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.