Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Organic Blend Garden Compost 1 cu ft

  • Mfr # 1411602 1CF P

  • Zoro # G116255872


product price: $12.45
/ea
Sold in multiples of 2 for $24.90

Key Features

Height
18 in
For Use With
Soil Conditioners
Width
28 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411602 1CF P
Zoro #
G116255872
UPC #
29973123165
Country of Origin
United States

Dimensions

Height
18 in
Width
28 in
Length
4.5 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Brand Name: Black Gold, Organic: Yes, Package Size: 1, Packaging Type: Bagged, Product Type: Compost, Soil Amendment Type: Blend, Sub Brand: , Active Ingredient: Canadian Sphagnum Peat Moss, Application Frequency: Seasonally, Fertilizer Analysis N-P-K:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.