
Organic Canadian Sphagnum Peat Moss 2.2 cu ft
Mfr # 1110125.CFC2.2P
Zoro # G416251147
product price: $31.29
/eaSold in multiples of 2 for $62.58
Key Features
Width
24 in
Height
16.5 in
Length
9.5 in
For Use With
Peat Moss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1110125.CFC2.2P
Zoro #
G416251147
UPC #
67863201227
Country of Origin
Canada
Dimensions
Width
24 in
Height
16.5 in
Length
9.5 in
Details
Item
Bagged Products
For Use With
Peat Moss
Description
Moisture Control: Yes, OMRI Certified: Yes, Organic: Yes, Package Size: 2.2, Packaging Type: Bagged, Product Type: Canadian Sphagnum Peat Moss, Sub Brand: , Brand Name: Black Gold, Approximate Weight: , Ideal for Growing: Yes, Where to Apply: , For Hydrop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.