Organic Canadian Sphagnum Peat Moss 8 qt

  • Mfr # 1410403 8QT P

  • Zoro # G516251139


product price: $7.59
/ea
Sold in multiples of 8 for $60.72

Key Features

For Use With
Peat Moss
Height
12 in
Length
24 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410403 8QT P
Zoro #
G516251139
UPC #
64277124821
Country of Origin
United States

Dimensions

Height
12 in
Length
24 in
Width
17 in

Details

For Use With
Peat Moss
Item
Bagged Products

Description

Moisture Control: Yes, OMRI Certified: Yes, Organic: Yes, Package Size: 8, Packaging Type: Bagged, Product Type: Canadian Sphagnum Peat Moss, Sub Brand: , Brand Name: Black Gold, Approximate Weight: , Ideal for Growing: Yes, Where to Apply: , For Hydropon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.