
Organic Flower and Vegetable Garden Soil 1.5 cu ft
Mfr # 1423003.CFL1.5P
Zoro # G416139056
product price:Â $22.29
/ea
Sold in multiples of 2 for $44.58
Key Features
Height
19.5 in
Length
4.5 in
For Use With
Potting/Top-Soils-Lrg Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1423003.CFL1.5P
Zoro #
G416139056
UPC #
64277177438
Country of Origin
United States
Dimensions
Height
19.5 in
Length
4.5 in
Width
29.5 in
Details
For Use With
Potting/Top-Soils-Lrg Bag
Item
Bagged Products
Description
Bag Capacity/Dry Volume: 1.5, Brand Name: Black Gold, Feed Duration: , Ideal for Growing: Flower and Vegetable, Organic: Yes, Product Type: Garden Soil, Soil Type: Garden Soil, Sub Brand: , Contains Fertilizer: No, Coverage Area: , Primary Usage: Potting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.