Organic Flower and Vegetable Raised Bed Mix 1.5 cu ft

  • Mfr # 143004.CFL1.5P

  • Zoro # G816251143


product price: $22.99
/ea
Sold in multiples of 2 for $45.98

Key Features

For Use With
Soil Conditioners
Length
4.5 in
Height
19.5 in
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143004.CFL1.5P
Zoro #
G816251143
UPC #
64277187413
Country of Origin
United States

Dimensions

Length
4.5 in
Height
19.5 in
Width
29.5 in

Details

For Use With
Soil Conditioners
Item
Bagged Products

Description

Bag Capacity/Dry Volume: 1.5, Brand Name: Black Gold, Feed Duration: , Ideal for Growing: Flower and Vegetable, Organic: Yes, Product Type: Raised Bed Mix, Soil Type: Garden Soil, Sub Brand: , Contains Fertilizer: Yes, Coverage Area: , Primary Usage: Gard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.